107TBP100
Browning Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

107TBP100

Browning Bushings
In stock
Item Number
107TBP100
MFG Item Number
PB9004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
107TBP100
Bushing for Shaft Mount

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PB9004
Item Number 107TBP100
Manufacturer Browning
Family Series Browning Bushings
Product Type Reducing Bushing
Bore Size 1 "
Net Weight 0.125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved