107TBP103
Browning Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

107TBP103

Browning Bushings
In stock
Item Number
107TBP103
MFG Item Number
PB9007
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
107TBP103
Bushing for Shaft Mount

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PB9007
Item Number 107TBP103
Manufacturer Browning
Family Series Browning Bushings
Product Type Reducing Bushing
Bore Size 1.187 "
Net Weight 0.125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved