115CMTP09-Q180
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115CMTP09-Q180

Browning Gearboxes
In stock
Item Number
115CMTP09-Q180
MFG Item Number
PC0021
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
115CMTP09-Q180
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC0021
Item Number 115CMTP09-Q180
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 17 RPM
Ratio 9:1
Nominal Torque (in-lbs) 3707.29 in-lbs
Input Type C-Face
Net Weight 5.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved