115HMTP25-9T-SAE-A-2
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115HMTP25-9T-SAE-A-2

Browning Gearboxes
In stock
Item Number
115HMTP25-9T-SAE-A-2
MFG Item Number
PC0009
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
115HMTP25-9T-SAE-A-2
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC0009
Item Number 115HMTP25-9T-SAE-A-2
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 70 RPM
Ratio 25:1
Nominal Torque (in-lbs) 900.34 in-lbs
Net Weight 4.9375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved