115SMTP15
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115SMTP15

Browning Gearboxes
In stock
Item Number
115SMTP15
MFG Item Number
PC0003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
115SMTP15
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC0003
Item Number 115SMTP15
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 116.67 RPM
Ratio 15:1
Nominal Torque (in-lbs) 540.19 in-lbs
Input Type Solid Shaft
Net Weight 75 lbs
Gross Weight 75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved