115SMTP25
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115SMTP25

Browning Gearboxes
In stock
Item Number
115SMTP25
MFG Item Number
PC0004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
115SMTP25
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC0004
Item Number 115SMTP25
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 70 RPM
Ratio 25:1
Nominal Torque (in-lbs) 900.34 in-lbs
Input Type Solid Shaft
Net Weight 4.6875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved