1200XXH500
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200XXH500

Browning Belts
In stock
Item Number
1200XXH500
MFG Item Number
1200XXH500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
1200XXH500
Type XXH Gearbelt, 120 Inch Outside

Series Information

Specifications

Specifications
Item Number 1200XXH500
Manufacturer Part Number 1200XXH500
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type XXH
Outside Length 120 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved