1260XH200
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1260XH200

Browning Belts
In stock
Item Number
1260XH200
MFG Item Number
1260XH200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
1260XH200
Type XH Gearbelt, 126 Inch Outside

Series Information

Specifications

Specifications
Item Number 1260XH200
Manufacturer Part Number 1260XH200
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type XH
Outside Length 126 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved