130XL037
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

130XL037

Browning Belts
In stock
Item Number
130XL037
MFG Item Number
1096155
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
130XL037
Type XL Gearbelt, 13 Inch Outside

Series Information

Specifications

Specifications
Item Number 130XL037
Manufacturer Part Number 1096155
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type XL
Outside Length 13 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved