The store will not work correctly when cookies are disabled.
13V1900SK
Browning Pulleys & Sheaves
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pulleys & Sheaves, Series
Fixed Pitch Sheave, 1 Groove(s), 19
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1064443 |
Item Number |
13V1900SK |
Manufacturer |
Browning |
Family Series |
Browning Pulleys & Sheaves |
Pulley Type |
Fixed Pitch |
Belt Type |
3V |
Bore Type |
Requires Bushing |
Bushing Type |
SK |
Number of Grooves |
1 |
Outside Diameter |
19 " |
Outside Diameter Range |
18-27.4 " |
Material |
Cast Iron |
Net Weight |
1.5988 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved