13V300JA
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13V300JA

Browning Pulleys & Sheaves
In stock
Item Number
13V300JA
MFG Item Number
1064286
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
13V300JA
Fixed Pitch Sheave, 1 Groove(s), 3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1064286
Item Number 13V300JA
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Requires Bushing
Bushing Type JA
Number of Grooves 1
Outside Diameter 3 "
Outside Diameter Range 3-3.95 "
Material Cast Iron
Net Weight 0.0625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved