13V450SH
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13V450SH

Browning Pulleys & Sheaves
In stock
Item Number
13V450SH
MFG Item Number
1064336
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
13V450SH
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1064336
Item Number 13V450SH
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Requires Bushing
Bushing Type SH
Number of Grooves 1
Outside Diameter 4.5 "
Outside Diameter Range 4-4.95 "
Material Cast Iron
Net Weight 0.1288 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved