13V500SH
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13V500SH

Browning Pulleys & Sheaves
In stock
Item Number
13V500SH
MFG Item Number
1064351
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
13V500SH
Fixed Pitch Sheave, 1 Groove(s), 5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1064351
Item Number 13V500SH
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Requires Bushing
Bushing Type SH
Number of Grooves 1
Outside Diameter 5 "
Outside Diameter Range 5-5.95 "
Material Cast Iron
Net Weight 0.17 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved