1400H100
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1400H100

Browning Belts
In stock
Item Number
1400H100
MFG Item Number
1400H100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
1400H100
Type H Gearbelt, 140 Inch Outside

Series Information

Specifications

Specifications
Item Number 1400H100
Manufacturer Part Number 1400H100
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type H
Outside Length 140 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved