1400XH300
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1400XH300

Browning Belts
In stock
Item Number
1400XH300
MFG Item Number
1400XH300
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
1400XH300
Type XH Gearbelt, 140 Inch Outside

Series Information

Specifications

Specifications
Item Number 1400XH300
Manufacturer Part Number 1400XH300
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type XH
Outside Length 140 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved