1400XXH200
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1400XXH200

Browning Belts
In stock
Item Number
1400XXH200
MFG Item Number
1400XXH200
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
1400XXH200
Type XXH Gearbelt, 140 Inch Outside

Series Information

Specifications

Specifications
Item Number 1400XXH200
Manufacturer Part Number 1400XXH200
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type XXH
Outside Length 140 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved