140XL037
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

140XL037

Browning Belts
In stock
Item Number
140XL037
MFG Item Number
1096163
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
140XL037
Type XL Gearbelt, 14 Inch Outside

Series Information

Specifications

Specifications
Item Number 140XL037
Manufacturer Part Number 1096163
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type XL
Outside Length 14 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved