150L050
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150L050

Browning Belts
In stock
Item Number
150L050
MFG Item Number
150L050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
150L050
Type L Gearbelt, 15 Inch Outside

Series Information

Specifications

Specifications
Item Number 150L050
Manufacturer Part Number 150L050
Manufacturer Browning
Family Series Browning Belts
Belt Type L
Outside Length 15 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved