1540XH300
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1540XH300

Browning Belts
In stock
Item Number
1540XH300
MFG Item Number
1540XH300
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
1540XH300
Type XH Gearbelt, 154 Inch Outside

Series Information

Specifications

Specifications
Item Number 1540XH300
Manufacturer Part Number 1540XH300
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type XH
Outside Length 154 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved