1B5V234
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1B5V234

Browning Pulleys & Sheaves
In stock
Item Number
1B5V234
MFG Item Number
3693850
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
1B5V234
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3693850
Item Number 1B5V234
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 1
Outside Diameter 23.68 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 1.8938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved