1B5V278
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1B5V278

Browning Pulleys & Sheaves
In stock
Item Number
1B5V278
MFG Item Number
3693876
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
1B5V278
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3693876
Item Number 1B5V278
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 1
Outside Diameter 28.08 "
Outside Diameter Range 28-64 "
Material Cast Iron
Net Weight 2.3875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved