1B5V52
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1B5V52

Browning Pulleys & Sheaves
In stock
Item Number
1B5V52
MFG Item Number
3693637
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
1B5V52
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3693637
Item Number 1B5V52
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 1
Outside Diameter 5.48 "
Outside Diameter Range 5-5.95 "
Material Cast Iron
Net Weight 0.2219 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved