1C120SF
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1C120SF

Browning Pulleys & Sheaves
In stock
Item Number
1C120SF
MFG Item Number
1C120SF
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
1C120SF
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1C120SF
Item Number 1C120SF
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type C
Bore Type Requires Bushing
Bushing Type SF
Number of Grooves 1
Outside Diameter 12.4 "
Outside Diameter Range 11-12.75 "
Material Cast Iron
Net Weight 1.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved