1C200SF
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1C200SF

Browning Pulleys & Sheaves
In stock
Item Number
1C200SF
MFG Item Number
1C200SF
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
1C200SF
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1C200SF
Item Number 1C200SF
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type C
Bore Type Requires Bushing
Bushing Type SF
Number of Grooves 1
Outside Diameter 20.4 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 2.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved