203CMTP15-Q180
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

203CMTP15-Q180

Browning Gearboxes
In stock
Item Number
203CMTP15-Q180
MFG Item Number
PD0024
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
203CMTP15-Q180
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PD0024
Item Number 203CMTP15-Q180
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 116.67 RPM
Ratio 15:1
Nominal Torque (in-lbs) 540.19 in-lbs
Input Type C-Face
Net Weight 8.125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved