203CMTP25-Q210
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

203CMTP25-Q210

Browning Gearboxes
In stock
Item Number
203CMTP25-Q210
MFG Item Number
203CMTP25-Q210
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
203CMTP25-Q210
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 203CMTP25-Q210
Item Number 203CMTP25-Q210
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 70 RPM
Ratio 25:1
Nominal Torque (in-lbs) 900.34 in-lbs
Input Type C-Face
Net Weight 8.125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved