203HMTP25-9T-SAE-A-2
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

203HMTP25-9T-SAE-A-2

Browning Gearboxes
In stock
Item Number
203HMTP25-9T-SAE-A-2
MFG Item Number
203HMTP25-9T-SAE-A-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
203HMTP25-9T-SAE-A-2
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 203HMTP25-9T-SAE-A-2
Item Number 203HMTP25-9T-SAE-A-2
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 70 RPM
Ratio 25:1
Nominal Torque (in-lbs) 900.34 in-lbs
Net Weight 7.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved