207CMTP35-Q210
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

207CMTP35-Q210

Browning Gearboxes
In stock
Item Number
207CMTP35-Q210
MFG Item Number
207CMTP35-Q210
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
207CMTP35-Q210
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 207CMTP35-Q210
Item Number 207CMTP35-Q210
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 50 RPM
Ratio 35:1
Nominal Torque (in-lbs) 1,260.48 in-lbs
Input Type C-Face
Net Weight 10.6875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved