207HMTP05-6BSAE-A-2
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

207HMTP05-6BSAE-A-2

Browning Gearboxes
In stock
Item Number
207HMTP05-6BSAE-A-2
MFG Item Number
207HMTP05-6BSAE-A-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
207HMTP05-6BSAE-A-2
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 207HMTP05-6BSAE-A-2
Item Number 207HMTP05-6BSAE-A-2
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 350 RPM
Ratio 5:1
Nominal Torque (in-lbs) 180.7 in-lbs
Net Weight 9.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved