207SMTP05
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

207SMTP05

Browning Gearboxes
In stock
Item Number
207SMTP05
MFG Item Number
PE0003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
207SMTP05
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PE0003
Item Number 207SMTP05
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 350 RPM
Ratio 5:1
Nominal Torque (in-lbs) 180.7 in-lbs
Input Type Solid Shaft
Net Weight 10.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved