225L050
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

225L050

Browning Belts
In stock
Item Number
225L050
MFG Item Number
225L050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
225L050
Type L Gearbelt, 25.5 Inch Outside

Series Information

Specifications

Specifications
Item Number 225L050
Manufacturer Part Number 225L050
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type L
Outside Length 25.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved