225L075
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

225L075

Browning Belts
In stock
Item Number
225L075
MFG Item Number
1096536
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
225L075
Type L Gearbelt, 22.5 Inch Outside

Series Information

Specifications

Specifications
Item Number 225L075
Manufacturer Part Number 1096536
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type L
Outside Length 22.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved