2B5V124
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2B5V124

Browning Pulleys & Sheaves
In stock
Item Number
2B5V124
MFG Item Number
3694072
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
2B5V124
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3694072
Item Number 2B5V124
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 2
Outside Diameter 12.68 "
Outside Diameter Range 11-12.75 "
Material Cast Iron
Net Weight 19.09 lbs
Gross Weight 19.635 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved