2B5V86
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2B5V86

Browning Pulleys & Sheaves
In stock
Item Number
2B5V86
MFG Item Number
3694031
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
2B5V86
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3694031
Item Number 2B5V86
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 2
Outside Diameter 8.88 "
Outside Diameter Range 7-8.95 "
Material Cast Iron
Net Weight 11.67 lbs
Gross Weight 11.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved