2B5V90
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2B5V90

Browning Pulleys & Sheaves
In stock
Item Number
2B5V90
MFG Item Number
3694049
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
2B5V90
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3694049
Item Number 2B5V90
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 2
Outside Diameter 9.28 "
Outside Diameter Range 9-10.9 "
Material Cast Iron
Net Weight 12.09 lbs
Gross Weight 12.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved