2BK62H
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2BK62H

Browning Pulleys & Sheaves
In stock
Item Number
2BK62H
MFG Item Number
1043066
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
2BK62H
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1043066
Item Number 2BK62H
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 4L, 5L, A, B
Bore Type Requires Bushing
Bushing Type H
Number of Grooves 2
Net Weight 4.8 lbs
Gross Weight 4.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved