5VX1030
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5VX1030

Browning Belts
In stock
Item Number
5VX1030
MFG Item Number
3758885
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
5VX1030
Gripnotch V-Belt, 103 Inch Outside

Series Information

Specifications

Specifications
Item Number 5VX1030
Manufacturer Part Number 3758885
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type 5VX
Number of Bands 1
Outside Length 103 "
Smooth/Cogged Cogged
Net Weight 0.96 lbs
Gross Weight 0.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved