5VX1150
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5VX1150

Browning Belts
In stock
Item Number
5VX1150
MFG Item Number
3758901
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
5VX1150
Gripnotch V-Belt, 115 Inch Outside

Series Information

Specifications

Specifications
Item Number 5VX1150
Manufacturer Part Number 3758901
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type 5VX
Number of Bands 1
Outside Length 115 "
Smooth/Cogged Cogged
Net Weight 1.105 lbs
Gross Weight 1.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved