5VX1180
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5VX1180

Browning Belts
In stock
Item Number
5VX1180
MFG Item Number
3001484
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
5VX1180
Gripnotch V-Belt, 118 Inch Outside

Series Information

Specifications

Specifications
Item Number 5VX1180
Manufacturer Part Number 3001484
Manufacturer Browning
Family Series Browning Belts
Belt Type 5VX
Number of Bands 1
Outside Length 118 "
Smooth/Cogged Cogged
Net Weight 1.09 lbs
Gross Weight 1.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved