5VX780
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5VX780

Browning Belts
In stock
Item Number
5VX780
MFG Item Number
3758802
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
5VX780
Gripnotch V-Belt, 78 Inch Outside

Series Information

Specifications

Specifications
Item Number 5VX780
Manufacturer Part Number 3758802
Manufacturer Browning
Family Series Browning Belts
Belt Type 5VX
Number of Bands 1
Outside Length 78 "
Smooth/Cogged Cogged
Net Weight 0.725 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved