5VX880
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5VX880

Browning Belts
In stock
Item Number
5VX880
MFG Item Number
3758851
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
5VX880
Gripnotch V-Belt, 88 Inch Outside

Series Information

Specifications

Specifications
Item Number 5VX880
Manufacturer Part Number 3758851
Manufacturer Browning
Family Series Browning Belts
Belt Type 5VX
Number of Bands 1
Outside Length 88 "
Smooth/Cogged Cogged
Net Weight 0.815 lbs
Gross Weight 0.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved