A48
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A48

Browning Belts
In stock
Item Number
A48
MFG Item Number
1082254
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
A48
V-Belt, 50.2 Inch Outside Length

Series Information

Specifications

Specifications
Item Number A48
Manufacturer Part Number 1082254
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type A
Number of Bands 1
Belt Pinch 49.3
Outside Length 50.2 "
Smooth/Cogged Smooth
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved