A49
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A49

Browning Belts
In stock
Item Number
A49
MFG Item Number
1082262
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
A49
V-Belt, 51.2 Inch Outside Length

Series Information

Specifications

Specifications
Item Number A49
Manufacturer Part Number 1082262
Manufacturer Browning
Family Series Browning Belts
Belt Type A
Number of Bands 1
Belt Pinch 50.3
Outside Length 51.2 "
Smooth/Cogged Smooth
Net Weight 0.36 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved