A82
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A82

Browning Belts
In stock
Item Number
A82
MFG Item Number
1082593
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
A82
V-Belt, 84.2 Inch Outside Length

Series Information

Specifications

Specifications
Item Number A82
Manufacturer Part Number 1082593
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type A
Number of Bands 1
Belt Pinch 83.3
Outside Length 84.2 "
Smooth/Cogged Smooth
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved