AX32
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AX32

Browning Belts
In stock
Item Number
AX32
MFG Item Number
2351336
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
AX32
Gripnotch V-Belt, 34.2 Inch Outside

Series Information

Specifications

Specifications
Item Number AX32
Manufacturer Part Number 2351336
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type AX
Number of Bands 1
Belt Pinch 33.3
Outside Length 34.2 "
Smooth/Cogged Cogged
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved