AX33
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AX33

Browning Belts
In stock
Item Number
AX33
MFG Item Number
1089325
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
AX33
Gripnotch V-Belt, 35.2 Inch Outside

Series Information

Specifications

Specifications
Item Number AX33
Manufacturer Part Number 1089325
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type AX
Number of Bands 1
Belt Pinch 34.3
Outside Length 35.2 "
Smooth/Cogged Cogged
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved