AX37
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AX37

Browning Belts
In stock
Item Number
AX37
MFG Item Number
1089366
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
AX37
Gripnotch V-Belt, 39.2 Inch Outside

Series Information

Specifications

Specifications
Item Number AX37
Manufacturer Part Number 1089366
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type AX
Number of Bands 1
Belt Pinch 38.3
Outside Length 39.2 "
Smooth/Cogged Cogged
Net Weight 0.21 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved