AX46
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AX46

Browning Belts
In stock
Item Number
AX46
MFG Item Number
1089408
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
AX46
Gripnotch V-Belt, 48.2 Inch Outside

Series Information

Specifications

Specifications
Item Number AX46
Manufacturer Part Number 1089408
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type AX
Number of Bands 1
Belt Pinch 47.3
Outside Length 48.2 "
Smooth/Cogged Cogged
Net Weight 0.265 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved