The store will not work correctly when cookies are disabled.
BK77X1
Browning Pulleys & Sheaves
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pulleys & Sheaves, Series
Fixed Pitch Sheave, 1 Groove(s),
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1029016 |
Item Number |
BK77X1 |
Manufacturer |
Browning |
Family Series |
Browning Pulleys & Sheaves |
Pulley Type |
Fixed Pitch |
Belt Type |
A, B |
Bore Type |
Finished Bore |
Number of Grooves |
1 |
Outside Diameter |
7.45 " |
Outside Diameter Range |
7-8.95 " |
Material |
Cast Iron |
Net Weight |
5.135 lbs |
Gross Weight |
5.32 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved