BX100
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BX100

Browning Belts
In stock
Item Number
BX100
MFG Item Number
1090042
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
BX100
Gripnotch V-Belt, 103 Inch Outside

Series Information

Specifications

Specifications
Item Number BX100
Manufacturer Part Number 1090042
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type BX
Number of Bands 1
Belt Pinch 101.8
Outside Length 103 "
Smooth/Cogged Cogged
Net Weight 0.87 lbs
Gross Weight 0.865 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved